Motion
DWE46253

DEWALT
DWE46253

Brushless Surfacing Grinder Kit with Kickback Brake - Corded, 13 A, 5 in Max Disc Size
MI ITEM #07619290
MFR #DWE46253
List Price$479.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE46253

Brushless Surfacing Grinder Kit with Kickback Brake - Corded, 13 A, 5 in Max Disc Size
MI ITEM #07619290
MFR #DWE46253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.80/each for your price

Overview

Mfr description
DWE46253 5IN BRUSHLESS SURFACE GRINDING
  • Brushless motor requires no brush changes
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • Variable speed functionality lets the user change wheel speed for applications as needed
  • DWE46005 Bail Handle (included) offers multiple positions for user preferred configuration

Specifications

  • Power Source
    Corded
  • Maximum Disc Size
    5 in
  • Amperage
    13 A
  • Spindle Size
  • Includes
    5 in. Surfacing Shroud, 5 in. Surfacing Wheel5 in. T27 Guard, DW4777T, DWE46005 Bail Handle, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911538633
  • UPC_NO
    885911538633
  • Weight
    6.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text