Motion
DWE46266N

DEWALT
DWE46266N

Brushless Small Angle Grinder, Rat Tail, with Adjustable Cut-Off Guard, Kickback Brake, No Lock - Corded, 13 A, 6 in Max Disc Size
MI ITEM #07619291
MFR #DWE46266N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE46266N

Brushless Small Angle Grinder, Rat Tail, with Adjustable Cut-Off Guard, Kickback Brake, No Lock - Corded, 13 A, 6 in Max Disc Size
MI ITEM #07619291
MFR #DWE46266N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWE46266N 6" BRUSHLESS ADJUSTABLE
  • Brushless motor requires no brush changes
  • Brake stops wheel in 1 second or less on average using DW8824 wheel
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function.
  • In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
  • 2-stage trigger requires two actions to activate toolClosed position of guard also allows for cutting in tight spots
  • Narrow width of guard provides better visibility compared to standard type-1 guard
  • Guard is adjustable from 180 degress for cutting large materials and closed to 90 degrees for cutting small materials

Specifications

  • Power Source
    Corded
  • Maximum Disc Size
    6 in
  • Amperage
    13 A
  • Includes
    6 in. Adjustable Cutoff Guard, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911522717
  • UPC_NO
    885911522717
  • Weight
    6.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text