Motion
AW40-04D-2-A
Precision Air Regulator - 1/2 in Inlet Port, PT, PT Outlet Thread
MI ITEM #07619350
MFR #AW40-04D-2-A
Price$88.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 1/2 in Inlet Port, PT, PT Outlet Thread
MI ITEM #07619350
MFR #AW40-04D-2-A

Mfr description
AW40-04D-2-A FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.40/each

Specifications

Dimensions

  • Body Size
    40
  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Port Size
    1/2
  • Weight
    0.75 kg

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    BSPT
  • Mounting Type
    Modular
  • Outlet Port Thread Type
    PT
  • Relief Function
    Relieving
  • Series/System
    AW
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)