Motion
60-4401-5241-5 BELT, 80 GRIT, 947 D

3M
60-4401-5241-5 BELT, 80 GRIT, 947 D

3M™ Cloth Belt 947D, 80 X-weight, 2-1/2 in x 132 in, Film-lok, Single-flex, 50 per case
Mi Item #07619371
MFR #60-4401-5241-5 BELT, 80 GRIT, 947 D
Price$51.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60-4401-5241-5 BELT, 80 GRIT, 947 D

3M™ Cloth Belt 947D, 80 X-weight, 2-1/2 in x 132 in, Film-lok, Single-flex, 50 per case
Mi Item #07619371
MFR #60-4401-5241-5 BELT, 80 GRIT, 947 D

Mfr description
60-4401-5241-5 BELT, 80 GRIT, 947 D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding metals including stainless steel and nickel alloys
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.63/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    2.5 in

Details

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Manufacturer Upc Number
    00051115276415
  • UPC_NO
    00051115276415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)