Specifications
Dimensions
- Overall Length6.0000 in
- Overall Width6.0000 in
- Shaft Diameter1.0000 in
Details
- Housing TypeClosed
- Pillow Block TypeTwin Pillow Block Super Ball Bushing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)