Specifications
Dimensions
- Bore Diameter2 in
- Stroke12 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderScraper
- Manufacturer Catalog
- Mounting TypeBoth ends tapped
- OptionsHeavy Duty Wiper
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)