Motion
CD85N20-25T-B-XC6B

SMC CORP OF AMERICA
CD85N20-25T-B-XC6B

CD85N20-25T-B-XC6B
MI ITEM #07619742
MFR #CD85N20-25T-B-XC6B
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N20-25T-B-XC6B

CD85N20-25T-B-XC6B
MI ITEM #07619742
MFR #CD85N20-25T-B-XC6B

Mfr description
CD85N20-25T-B-XC6B LATCH CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic integrated clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6B
  • Mounting Type
    Basic integrated clevis
  • Piston Action
    Spring Extend
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)