Motion
CP887C
Air Keyed Drill - CP887, Not Reversible, Straight Handle Handle, Chuck Size 3/8 in, Horsepower 0.4 hp, 2100 rpm Maximum Speed
Mi Item #07619958
MFR #CP887C
Price$224.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Keyed Drill - CP887, Not Reversible, Straight Handle Handle, Chuck Size 3/8 in, Horsepower 0.4 hp, 2100 rpm Maximum Speed
Mi Item #07619958
MFR #CP887C

Mfr description
CP887C INLINE RV 3/8" KEY DRILL
  • Composite housing with thermoplastic rubber handle grip
  • Lock-off throttle for more controlled applications
  • Built-in Forward – Reverse ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.46/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Tool Weight
    3.3 lbs

Details

  • Air Consumption
    5.3 cfm
  • Chuck Style
    Keyed
  • Handle Style
    Straight Handle
  • Horsepower
    0.4 hp
  • Manufacturer Upc Number
    015451777531
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    2100 rpm
  • Power Rating
    0.40 hp
  • Reversible
    Not Reversible
  • Series
    CP887
  • UPC_NO
    015451777531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)