Specifications
Dimensions
- Bore Diameter150 mm
- Stroke0.1250 in
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)