Motion
VV5QZ32-16C-00T

SMC CORP OF AMERICA
VV5QZ32-16C-00T

Solenoid-operated Air Control Valve - 5-Way, Body Ported
Mi Item #07620035
MFR #VV5QZ32-16C-00T
Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ32-16C-00T

Solenoid-operated Air Control Valve - 5-Way, Body Ported
Mi Item #07620035
MFR #VV5QZ32-16C-00T

Mfr description
VV5QZ32-16C-00T
  • Stacking type connector kit manifold for VQZ**2* valve
  • DIN rail mounting for ease of installation
  • Valves seperate from manifold for ease of maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.91/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ100
  • Kit Type
    Connector
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    16
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Series
    VQZ
  • Unit Specification
    Manifold
  • Valve Series
    VQZ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)