Motion
87811/M
Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
Mi Item #07620160
MFR #87811/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
Mi Item #07620160
MFR #87811/M

Mfr description
87811 MEDIUM GLOVE
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PU-reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    41.91 cm
  • Size
    M

Details

  • Color
    Hi-Vis Yellow
  • Cuff Style
    Slip-on
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Description Keyword
    Hi Performance Glove
  • EN388
    3232
  • Manufacturer Upc Number
    662909557285
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    662909557285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)