Motion
87811/2XL
Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
MI ITEM #07620163
MFR #87811/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
MI ITEM #07620163
MFR #87811/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2XL

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Coating Material
    Silicone
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Slip-on
  • Description
    Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
  • Description Keyword
    Hi Performance Glove
  • EN388
    3232
  • Lining Material
    Fleece
  • Manufacturer Upc Number
    662909557315
  • Material Type
    Knit Gloves - Coated
  • Reflective Or High Visibility
    High-Visibility
  • Spec Sheet
  • UPC_NO
    662909557315

Overview

Mfr description
87811 2XLARGE GLOVES
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PU-reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Synthetic 30 G fleece lined with waterproof insert
  • Slip on cuff
  • Hi-Vis coloring makes this product very easy to see
  • Index finger has touchscreen capabilities
  • Launderable for extended life and to reduce replacement costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought