Motion
CDQ2D40-30DCMZ-A73L

SMC CORP OF AMERICA
CDQ2D40-30DCMZ-A73L

Compact Air Cylinder - Standard Type, 40 mm Bore, 30 mm Stroke
MI ITEM #07620280
MFR #CDQ2D40-30DCMZ-A73L
Price$149.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D40-30DCMZ-A73L

Compact Air Cylinder - Standard Type, 40 mm Bore, 30 mm Stroke
MI ITEM #07620280
MFR #CDQ2D40-30DCMZ-A73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Spec Sheet

Overview

Mfr description
CDQ2D40-30DCMZ-A73L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought