Overview
Mfr description
NCA1S600-1000
Specifications
- Country of OriginUS
- Bore Diameter6.0000 in
- Stroke10.0000 in
- SeriesNCA1
- Mounting TypeMS2 Side Lug
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data