Motion
69548337
0 to 300mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 60mm Stainless Steel Jaws, 0.0015" Accuracy, NIST Traceability Certificate
Mi Item #07620362
MFR #69548337
Price$435.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 300mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 60mm Stainless Steel Jaws, 0.0015" Accuracy, NIST Traceability Certificate
Mi Item #07620362
MFR #69548337

Mfr description
15-999-6 0-12" ELECTRONIC CALIPERS
  • This caliper does not have an IP rating or offer any special protection against dust or water.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.27/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.3600 in
  • Max Inside Diameter Measurement
    12 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0015 in
  • Application
    Length, Depth, Inside Diameter, Outside Diameter
  • Battery Type
    CR2032
  • Data Output
    None
  • Finish Coating
    Stainless Steel
  • Includes
    Battery, Case
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    None
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    12 in
  • Offset Jaw
    No
  • Power Source
    Battery
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)