Motion
P566984
P566984
Mi Item #07620397
MFR #P566984
Price$326.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566984
Mi Item #07620397
MFR #P566984

Mfr description
P566984 HYDRAULIC FILTER, CARTRIDGE DT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.05/each

Specifications

Dimensions

  • Inside Diameter
    1.9000 in,48.26 mm
  • Length
    7.6700 in,194.70 mm
  • Overall Diameter
    3.7200 in,94.50 mm
  • Overall Length
    7.6700 in, 194.70 mm
  • Width
    3.7200 in,94.50 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
  • Valve Bypass Cracking Pressure
    3.4 bar,49 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)