Motion
CDQSL20-20D-M9P

SMC CORP OF AMERICA
CDQSL20-20D-M9P

Compact Air Cylinder - Standard Type, 20 mm Bore, 20 mm Stroke
Mi Item #07620484
MFR #CDQSL20-20D-M9P
Price$131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL20-20D-M9P

Compact Air Cylinder - Standard Type, 20 mm Bore, 20 mm Stroke
Mi Item #07620484
MFR #CDQSL20-20D-M9P

Mfr description
CDQSL20-20D-M9P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)