Specifications
Dimensions
- Coupling Size2 in
- End 1 Size2 in
- End 2 Size2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- Coupling Connection TypeCoupler x Adapter
- End 1 TypeFemale Coupler
- End 2 TypeMale Adapter
- Fitting Shape45° Elbow
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Overview
Mfr description
200DA-45SS 2" 316SS 45 DEG MALE ADAPTER