Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Lock Starting Pressure0.05 MPa
- Locking PositionAny Position
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCLK
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)