Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bracket 1Compact
- Guide TypeCompact
- Lock TypeRod Lock
- Mounting TypeCompact
- Operating Pressure Range1 to 0.1 MPa
- Product TypeGuided Air Cylinders
- SeriesMLGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)