Motion
1424-1600-44 HDS7 R

CR SEALS (SKF)
1424-1600-44 HDS7 R

14.3750 in Shaft Dia., 0.6875 in Overall Width, HDS7 Design
Mi Item #07620785
MFR #1424-1600-44 HDS7 R
Price$378.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1424-1600-44 HDS7 R

14.3750 in Shaft Dia., 0.6875 in Overall Width, HDS7 Design
Mi Item #07620785
MFR #1424-1600-44 HDS7 R

Mfr description
1424-1600-44 HDS7 R 14.375X16.000X0.688"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.61/each

Specifications

Dimensions

  • Overall Width
    0.6875 in
  • Shaft Diameter
    14.3750 in
  • Weight
    2.777 lbs

Details

  • Design Type
    HDS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)