Motion
60BER19HTXV1VDU-01

NSK CORP, BEARING DIV
60BER19HTXV1VDU-01

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 18 mm Width, Single Sealed
MI ITEM #07620798
MFR #60BER19HTXV1VDU-01
Price$5,900.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BER19HTXV1VDU-01

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 85 mm OD, 18 mm Width, Single Sealed
MI ITEM #07620798
MFR #60BER19HTXV1VDU-01

Mfr description
60BER19HTXV1VDU-01 - BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,900.98/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    26 mm
  • Overall Length
    85 mm
  • Overall Width  
    18 mm
  • Weight
    0.754 lbs, 0.3422 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785283
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176785283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)