Motion
23528 4496 B TAPE 1/4" X 36 YD X 1/16"

3M
23528 4496 B TAPE 1/4" X 36 YD X 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496B, Black, 1/4 in x 36 yd, 62 mil, 36 rolls per case
MI ITEM #07621056
MFR #23528 4496 B TAPE 1/4" X 36 YD X 1/16"
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23528 4496 B TAPE 1/4" X 36 YD X 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496B, Black, 1/4 in x 36 yd, 62 mil, 36 rolls per case
MI ITEM #07621056
MFR #23528 4496 B TAPE 1/4" X 36 YD X 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.57/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.25 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique acrylic adhesive system provides long term durability• Good initial and long-term temperature resistance
  • Manufacturer Upc Number
    00051115235283
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Overview

Mfr description
23528 4496 B TAPE 1/4" X 36 YD X 1/16"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought