Motion
92783XXL

MCR SAFETY
92783XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #07621070
MFR #92783XXL
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92783XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #07621070
MFR #92783XXL

Mfr description
92783XXL 13 GAUGE HPPE/SYNTHETIC, -
  • Seamless Knit;Cut Resistant;Abrasion Resistant;Puncture Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Foam Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Pepper, Salt
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Work Gloves Foam Nitrile Palm Over Flat Nitrile Dip
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Abrasion Resistant, Cut Resistant, Puncture Resistant, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Lining Material
    HPPE
  • Manufacturer Catalog Number
    92783XXL
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)