Motion
IR2120-F02
Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07621247
MFR #IR2120-F02
Price$171.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07621247
MFR #IR2120-F02

Mfr description
IR2120-F02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.01/each

Specifications

Dimensions

  • Body Size
    IR2000
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    370 g

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    4.4 lpm, 0.16 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.5 to 116 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)