Motion
5093C
Air Impact Wrenche & Ratchet - 1 in Drive Size, 0.5000 in Inlet, 1950 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #07621694
MFR #5093C
Price$2,441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 1 in Drive Size, 0.5000 in Inlet, 1950 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #07621694
MFR #5093C

Mfr description
5093C D-HANDLE IMPACT 1" FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,441.93/each

Specifications

Dimensions

  • Blows per Minute
    460 bpm
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Overall Width
    13.5000 in
  • Torque
    1950 ft-lbs

Details

  • Maximum Speed
    5000 rpm
  • Product Types
    Impact Wrench
  • Working Torque
    600-1400 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)