1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5038C
Air Impact Wrenche & Ratchet - 0.3750 in Drive Size, 0.2500 in Inlet, 310 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #
07621696
MFR #
5038C
Price
$475.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
SIOUX TOOLS 5038C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5038C
Air Impact Wrenche & Ratchet - 0.3750 in Drive Size, 0.2500 in Inlet, 310 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #
07621696
MFR #
5038C
Mfr description
5038C PISTOL IMPACT 3/8" FR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$475
.58
/each
Add to Cart
Specifications
Dimensions
Blows per Minute
1300 bpm
Drive Size
0.3750 in
Inlet size
0.2500 in
Overall Width
6.0000 in
Torque
310 ft-lbs
Details
Maximum Speed
10000 rpm
Product Types
Impact Wrench
Working Torque
50-230 ft-lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items