Motion
5051C
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 500 ft-lbs Torque, 7500 rpm Max Speed
Mi Item #07621701
MFR #5051C
Price$525.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 500 ft-lbs Torque, 7500 rpm Max Speed
Mi Item #07621701
MFR #5051C

Mfr description
5051C IMPACT 1/2" PIN ANVIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.64/each

Specifications

Dimensions

  • Blows per Minute
    1100 bpm
  • Drive Size
    0.5000 in
  • Inlet Size
    0.2500 in
  • Overall Width
    7.6000 in
  • Torque
    500 ft-lbs

Details

  • Maximum Speed
    7500 rpm
  • Product Types
    Impact Wrench
  • Working Torque
    100-370 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)