1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5095C
Air Impact Wrenche & Ratchet - 1 in Drive Size, 0.5000 in Inlet, 1600 ft-lbs Torque, 4500 rpm Max Speed
MI ITEM #
07621706
MFR #
5095C
Price
$1,971.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
SIOUX TOOLS 5095C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5095C
Air Impact Wrenche & Ratchet - 1 in Drive Size, 0.5000 in Inlet, 1600 ft-lbs Torque, 4500 rpm Max Speed
MI ITEM #
07621706
MFR #
5095C
Mfr description
5095C D-HANDLE IMPACT FR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,971
.77
/each
Add to Cart
Specifications
Dimensions
Blows per Minute
730 bpm
Drive Size
1 in
Inlet size
0.5000 in
Overall Width
12.5000 in
Torque
1600 ft-lbs
Details
Maximum Speed
4500 rpm
Product Types
Impact Wrench
Working Torque
500-1100 ft-lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items