Motion
CFMM20G15W1.0/12

HYDAC CORP
CFMM20G15W1.0/12

02088444 High Pressure Manifold Cartridge Filter - CF Series, 20 Size, 3000 psi Max, 15 micron, 5 gpm, Mobile Micron® Media, 290 psid Collapse Rating
Mi Item #07621712
MFR #CFMM20G15W1.0/12
Price$101.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CFMM20G15W1.0/12

02088444 High Pressure Manifold Cartridge Filter - CF Series, 20 Size, 3000 psi Max, 15 micron, 5 gpm, Mobile Micron® Media, 290 psid Collapse Rating
Mi Item #07621712
MFR #CFMM20G15W1.0/12

Mfr description
CFMM20G15W1.0/12
  • Made of aluminum for light weight and low cost
  • Made to dispose of when fully clogged
  • Low price - market competitive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.35/each

Specifications

Dimensions

  • Filter Size
    20
  • Overall Length
    80.2 mm
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Weight
    0.50 lbs

Details

  • Collapse Rating
    290 psid
  • Connection
    Threaded
  • Element Material
    Melt Blown Fiberglass
  • Filter Rating
    15 micron
  • Filter Type
    Manifold Cartridge Filter
  • Fluid Comp
    High Water Based Fluids, Oil-Water Emulsion, Petroleum Oil, Synthetic Oil, Water-Glycol
  • Indicator Type
    Without
  • Manufacturer Catalog
  • Material
    Aluminum
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Media Type
    Mobile Micron®
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    CF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)