Motion
27-588G WR RAT BX 12PT 1/4X5/16

Gearwrench
27-588G WR RAT BX 12PT 1/4X5/16

1/4" x 5/16" 12 Point Ratcheting Box Wrench Double End, 19/32" Head Diam x 5/16" Head Thickness, 4-3/8" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #07621773
MFR #27-588G WR RAT BX 12PT 1/4X5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
27-588G WR RAT BX 12PT 1/4X5/16

1/4" x 5/16" 12 Point Ratcheting Box Wrench Double End, 19/32" Head Diam x 5/16" Head Thickness, 4-3/8" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #07621773
MFR #27-588G WR RAT BX 12PT 1/4X5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-588G WR RAT BX 12PT 1/4X5/16

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    4-3/8 in
  • Head Thickness
    5/16 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    1/4 x 5/16 in
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    19/32 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text