Motion
27-591G WR RAT BX 12PT 3/8X7/16

Gearwrench
27-591G WR RAT BX 12PT 3/8X7/16

3/8" x 7/16" 12 Point Ratcheting Box Wrench Double End, 0.7778" Head Diam x 3/8" Head Thickness, 5-1/2" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #07621775
MFR #27-591G WR RAT BX 12PT 3/8X7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
27-591G WR RAT BX 12PT 3/8X7/16

3/8" x 7/16" 12 Point Ratcheting Box Wrench Double End, 0.7778" Head Diam x 3/8" Head Thickness, 5-1/2" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #07621775
MFR #27-591G WR RAT BX 12PT 3/8X7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.778 in
  • Head Thickness
    3/8 in
  • Offset Angle
    0
  • Overall Length
    5-1/2 in
  • Size
    3/8 x 7/16 in

Details

  • Finish Coating
    Chrome
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Overview

Mfr description
27-591G WR RAT BX 12PT 3/8X7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought