Motion
TLS 669
Leak Diverter Kit - Bucket Diverter Kit, Length: 25 ft, Material: PVC, Rubber, Polypropylene, Plastic
Mi Item #07621816
MFR #TLS 669
Price$477.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leak Diverter Kit - Bucket Diverter Kit, Length: 25 ft, Material: PVC, Rubber, Polypropylene, Plastic
Mi Item #07621816
MFR #TLS 669

Mfr description
TLS669-YW SPILL KIT
  • Contains essential supplies for rapid response to a pipe leak, all in a compact, 6.5-gallon pail
  • Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew
  • 14"-long straps are included for fast setup and response
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.77/each

Specifications

Dimensions

  • Length
    25 ft

Details

  • Material
    Plastic, Polypropylene, Rubber, PVC
  • Product Type
    Leak Diverter Parts & Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)