Motion
1750016
CRC Next Generation Degreaser - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #07621835
MFR #1750016
Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Next Generation Degreaser - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #07621835
MFR #1750016

Mfr description
1750018 DEGREASER T-FORCE AER20OZ
  • No flash or fire point
  • Non-conductive, non-corrosive, non-staining
  • NSF K1 Registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$58.15/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size
    18 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -119°F
  • Height
    9.2500 in, 234.95 mm
  • Length
    2.6300 in, 66.80 mm
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    18 oz, 0.51 kg
  • Shelf Life
    5
  • Size
    18 oz, 0.51 kg
  • Specific Gravity
    1.37
  • VOC Content
    50
  • Weight
    18 oz, 0.51 kg
  • Width
    2.6300 in, 66.80 mm

Details

  • Appearance
    Colorless Liquid
  • Application
    Machinery Cleaning
  • Base Type
    HFC/DCE
  • Capacity
    20 fl oz, 591 mL
  • Certification
    NSF K1
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Colorless
  • Composition
    Solvent Based
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    CRC T-Force Next Generation Degreaser
  • Dielectric Strength
    23,450 V
  • Environmental Protection Standard
    Low VOC
  • Features & Benefits
    • No flash or fire point • Non-conductive, non-corrosive, non-staining • NSF K1 Registered for use in meat and poultry plants • Restricted from sale in CA, CO, CT, DE, MD, NH,RI and parts of UT
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Motors, Pumps, Generators, Hoists, Compressors, Mechanical Equipment, Corroded Machinery, Air Tools, Mechanical Brakes and Clutches, Chains, Wire Ropes, Bearings, Dies, Molds
  • Form
    Aerosol
  • Formula Type
    Solvent Based
  • Manufacturer Upc Number
    078254000077
  • NSF Rating
    K1
  • Plastic Safe
    No
  • Product Line
    T-Force
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Residue
    No
  • Scent
    Slight Ethereal
  • Solvent Free
    No
  • Standards Met
    NSF K1, VOC Compliant
  • Surfaces Cleaned
    Metal, Machinery, Motors, Bearings, Tools
  • Type
    Aerosol
  • UPC_NO
    078254000077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)