Motion
399-HEATPACK
Heat Pack Mini Hand Warmers| 8 Hours of Warmth| Air Activated| 40 Pairs Per Display Box
Mi Item #07621982
MFR #399-HEATPACK
Price$53.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Pack Mini Hand Warmers| 8 Hours of Warmth| Air Activated| 40 Pairs Per Display Box
Mi Item #07621982
MFR #399-HEATPACK

Mfr description
399-HEATPACK MINI HAND WARMERS, 8 HRS
  • Ideal size for our headwear and gloves
  • Air activated and reach full temperature in 2-5 minutes
  • Generates over 8 hours of warmth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.69/bx

Specifications

Dimensions

  • Length
    30.5 cm
  • Size
    OS

Details

  • Color
    Orange
  • Colors
    Orange
  • Description
    Heat Packs - Air Activated Hand Warmers
  • Description Keyword
    Warming
  • For Use With
    Gloves
  • Manufacturer Upc Number
    616314213656
  • Product Type
    Hand Warmers
  • UPC_NO
    616314213656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)