Motion
VFR4310-3E
Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 Position
Mi Item #07621994
MFR #VFR4310-3E
Price$169.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 Position
Mi Item #07621994
MFR #VFR4310-3E

Mfr description
VFR4310-3E VALVE DBL NON PLUGIN BASE MT
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.30/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Non Plug-In
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)