Motion
LERS155X0615-N

FAG (SCHAEFFLER)
LERS155X0615-N

6.9375 in Bore, Compatible Bore: 6.9375 in , 7.9063 in OD, 1.0000 in Overall Width
Mi Item #07622069
MFR #LERS155X0615-N
Price$903.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LERS155X0615-N

6.9375 in Bore, Compatible Bore: 6.9375 in , 7.9063 in OD, 1.0000 in Overall Width
Mi Item #07622069
MFR #LERS155X0615-N

Mfr description
LERS155X0615-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.52/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Outside Diameter
    7.9063 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)