Motion
AFM40-F06-6-A

SMC CORP OF AMERICA
AFM40-F06-6-A

Mist Separator - AFM, 0.3 µm, 0.7500 in Ports, Polycarbonate, Manual Drain, Nylon Bowl
Mi Item #07622148
MFR #AFM40-F06-6-A
Price$72.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-F06-6-A

Mist Separator - AFM, 0.3 µm, 0.7500 in Ports, Polycarbonate, Manual Drain, Nylon Bowl
Mi Item #07622148
MFR #AFM40-F06-6-A

Mfr description
AFM40-F06-6-A SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.90/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.7500 in
  • Weight
    0.43 kg

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Nylon Bowl
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Micron Rating
    0.3 µm
  • Series
    AFM
  • Thread Standard
    G
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)