Motion
MXFR10S
MXFR10S - ROD END (X) ENDURA ALLOY HT STUD - F-R 10MM-10MM STUD
MI ITEM #07622764
MFR #MXFR10S
List Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXFR10S - ROD END (X) ENDURA ALLOY HT STUD - F-R 10MM-10MM STUD
MI ITEM #07622764
MFR #MXFR10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.12/each for your price

Overview

Mfr description
MXFR10S M10X1.5 ROD END WITH STUD
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    17 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Series
    MXF
  • UPC_NO
    806990127822
  • Weight
    0.25 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text