Motion
28777

3M
28777

Hand Pads, Holders, Set & Kit - 1.1250 in Thick, 8.0000 in Long
Mi Item #07622949
MFR #28777
Price$94.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28777

Hand Pads, Holders, Set & Kit - 1.1250 in Thick, 8.0000 in Long
Mi Item #07622949
MFR #28777

Mfr description
51141287775
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two "grip" styles make sanding by hand more comfortable
  • Hand band allows some tactile sense of work surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.51/each

Specifications

Dimensions

  • Overall Length
    8.0000 in
  • Overall Thickness
    1.1250 in

Details

  • Manufacturer Stock Number
    28777
  • Manufacturer Upc Number
    00051141287775
  • Pad Color
    Black
  • Pad Holder Color
    Black
  • Product Types
    Hand Pad
  • UPC_NO
    00051141287775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)