Motion
DAA-P501-EB

GAST MFG
DAA-P501-EB

RECIPROCATING COMPRESSOR
MI ITEM #07623009
MFR #DAA-P501-EB
Price$1,044.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
DAA-P501-EB

RECIPROCATING COMPRESSOR
MI ITEM #07623009
MFR #DAA-P501-EB

Mfr description
DAA-P501-EB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.59/each

Specifications

Dimensions

  • Compressor Weight
    28.00 lb

Details

  • Air Pressure
    60 psi
  • Airflow
    2.4 cfm
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • ECCN
    EAR99
  • Max Pressure
    60 psi
  • Maximum Air Flow
    2.4 cfm
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    70 dB
  • Voltage
    110/115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)