Motion
DAA-P503-GD

GAST MFG
DAA-P503-GD

RECIPROCATING COMPRESSOR
MI ITEM #07623012
MFR #DAA-P503-GD
List Price$1,246.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
DAA-P503-GD

RECIPROCATING COMPRESSOR
MI ITEM #07623012
MFR #DAA-P503-GD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,246.09/each for your price

Overview

Mfr description
DAA-P503-GD

Specifications

  • Airflow
    3.8 cfm
  • Air Pressure
    60 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Maximum Air Flow
    3.8 cfm
  • Compressor Weight
    28.00 lb
  • ECCN
    EAR99
  • Max Pressure
    60 psi
  • Cordless or Corded
    Corded
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    70 dB
  • Voltage
    220 V/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text