Motion
DOA-P504-BN

GAST MFG
DOA-P504-BN

RECIPROCATING COMPRESSOR
Mi Item #07623026
MFR #DOA-P504-BN
Price$826.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
DOA-P504-BN

RECIPROCATING COMPRESSOR
Mi Item #07623026
MFR #DOA-P504-BN

Mfr description
DOA-P504-BN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$826.13/each

Specifications

Details

  • Flow
    0.9 cfm at 50hz
  • Lubricated
    no
  • Max Peak Sound
    70 dBa
  • Max Pressure
    60 psi
  • Motor Phase
    1 ph
  • Standards Met
    cUR, CSA, CE
  • Supply Voltage
    220/240
  • Thermal Protection
    YES
  • Voltage / Hz
    220/240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)