1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GAST MFG
DOA-V502-BN
VACUUM PUMP
MI ITEM #
07623034
MFR #
DOA-V502-BN
Price
$620.39
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Compressors
GAST MFG DOA-V502-BN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAST MFG
DOA-V502-BN
VACUUM PUMP
MI ITEM #
07623034
MFR #
DOA-V502-BN
Mfr description
DOA-V502-BN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$620
.39
/each
Add to Cart
Specifications
Details
Flow
0.9 cfm at 50hz
Lubricated
no
Max Peak Sound
70 dBa
Max Pressure
60 psi
Motor Phase
1 ph
Standards Met
cUR, CSA, CE
Supply Voltage
220/240
Thermal Protection
YES
Voltage / Hz
220/240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items