Motion
MOA-P101-CD

GAST MFG
MOA-P101-CD

RECIPROCATING COMPRESSOR
Mi Item #07623048
MFR #MOA-P101-CD
Price$443.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
MOA-P101-CD

RECIPROCATING COMPRESSOR
Mi Item #07623048
MFR #MOA-P101-CD

Mfr description
MOA-P101-CD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.27/each

Specifications

Dimensions

  • Compressor Weight
    5.30 lb

Details

  • Air Pressure
    50 psi
  • Airflow
    0.5 cfm
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • CSA Certified
    Yes
  • ECCN
    EAR99
  • Max Pressure
    50 psi
  • Maximum Air Flow
    0.5 cfm
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    70 dB
  • Voltage
    220 V/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)