Motion
MOA-P108-FD

GAST MFG
MOA-P108-FD

RECIPROCATING COMPRESSOR
MI ITEM #07623050
MFR #MOA-P108-FD
List Price$597.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
MOA-P108-FD

RECIPROCATING COMPRESSOR
MI ITEM #07623050
MFR #MOA-P108-FD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$597.79/each for your price

Overview

Mfr description
MOA-P108-FD

Specifications

  • Airflow
    0.8 cfm
  • Air Pressure
    50 psi
  • CSA Certified
    Yes
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Maximum Air Flow
    0.8 cfm
  • Compressor Weight
    5.30 lb
  • ECCN
    EAR99
  • Max Pressure
    50 psi
  • Cordless or Corded
    Corded
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    70 dB
  • Voltage
    220 V/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text