Motion
4AM-ARV-119LL

GAST MFG
4AM-ARV-119LL

Rotary Vane Motor - 1.05, 44
Mi Item #07624395
MFR #4AM-ARV-119LL
Price$688.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
4AM-ARV-119LL

Rotary Vane Motor - 1.05, 44
Mi Item #07624395
MFR #4AM-ARV-119LL

Mfr description
4AM-ARV-119LL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.26/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP
  • Starting Torque
    at 80 psi 28 in/lb

Details

  • Air Consumption
    44 cfm
  • Max Peak Sound
    87 dBa
  • Maximum Power
    1.05 hp
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    44 in/lb
  • Mounting Type
    Flange
  • Number of Vanes
    4
  • Operating Pressure Range
    5.6 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    36 rpm
  • Standards Met
    CE, ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)