Motion
3LBD-29-M303X

GAST MFG
3LBD-29-M303X

Air Compressors - Cast Iron, Portable, yes, 50, 220
MI ITEM #07624518
MFR #3LBD-29-M303X
List Price$2,073.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
3LBD-29-M303X

Air Compressors - Cast Iron, Portable, yes, 50, 220
MI ITEM #07624518
MFR #3LBD-29-M303X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,073.28/each for your price

Overview

Mfr description
3LBD-29-M303X

Specifications

  • Portable Or Stationary
    Portable
  • CSA Certified
    Yes
  • Oilless Compressor
    yes
  • Max Pressure
    50 psi
  • Air Pressure
    50 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Number Of Motor Phases
    Single Phase AC
  • Voltage
    220 V
  • ECCN
    EAR99
  • Compressor Material
    Cast Iron
  • Max Continuous Pressure
    50 psi
  • Supply Voltage
    190-240 V
  • Cordless or Corded
    Corded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought