Motion
86R126-101-N170X

GAST MFG
86R126-101-N170X

Air Compressors - Cast Iron, Portable, yes, 125, 100-120-200-240/50-60, 1.2
MI ITEM #07624567
MFR #86R126-101-N170X
Price$730.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
86R126-101-N170X

Air Compressors - Cast Iron, Portable, yes, 125, 100-120-200-240/50-60, 1.2
MI ITEM #07624567
MFR #86R126-101-N170X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$730.68/each

Specifications

Dimensions

  • Compressor Weight
    14.90 lb

Details

  • Air Pressure
    125 psi
  • Airflow
    1.2 cfm
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Approval Listing Regulations
    UL / CE
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • ECCN
    EAR99
  • Max Continuous Pressure
    125 psi
  • Max Pressure
    125 psi
  • Maximum Air Flow
    1.2 cfm
  • Number Of Motor Phases
    Single Phase AC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    65 dB
  • Voltage
    100-120-200-240 V/50-60 Hz

Overview

Mfr description
86R126-101-N170X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought