Motion
87R637-101-N470X

GAST MFG
87R637-101-N470X

RECIPROCATING COMPRESSOR
Mi Item #07624590
MFR #87R637-101-N470X
Price$921.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
87R637-101-N470X

RECIPROCATING COMPRESSOR
Mi Item #07624590
MFR #87R637-101-N470X

Mfr description
87R637-101-N470X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.57/each

Specifications

Details

  • Air Pressure
    125 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Color
    Grey
  • Maximum Air Flow
    3.9 cfm
  • Sound Level
    65 dB
  • Voltage
    110-120 V/220-240 V, 115-120 V/230-240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)